Beli pulley timing belt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POWER DRIVE Pulley XL Series Timing BeltDeskripsi:XL series plain-bore timing belt pulleys have a starting bore, or center hole, that can be machined to the correct size of the shaft. Keyways and/or set screws can be machined to fit the needs of the shaft and application. XL series timing belt pulleys have trapezoidal tooth-shaped grooves that deliver low to moderate amounts of torque. These pulleys must be matched with an XL series timing belt of the same top width and pitch.atribut:
- UNSPSC: 31171804
- For Belt Series: XL
- For Belt Trade Size: XL
- For Maximum Horsepower (HP): 1/4
- Material: Aluminium
- RS PRO Timing Belt PulleyDeskripsi:Classic Timing Belt PulleysThese pulleys are designed to be used with synchronous classic timing belts and are manufactured from high strength material. They are easily re-bored to the required shaft size.NotePulleys up to and including 21 teeth have countersunk centres.XL 037 Pulleys5.1mm ( 1/5 in.) pitchSuitable for belts 6.4mm ( 1/4 in.) and 9.5mm ( 3/8 in.) wide
- FENNER DRIVES Pulley IdlerDeskripsi:Flat-face V-belt idlers work with flat belts or the back side of V-belts or timing belts. They must be matched with a compatible belt size.atribut:
- UNSPSC: 31171804
- Bearing Material: Chrome Steel
- Bearing Number: 6203-2RS
- Bearing Type: Ball
- Bore Diameter (mm): 17
- Features: ABEC-1 Bearing
- For use with: Self Adjusting Belt Tensioner
- Material: Fiberglass-Reinforced Nylon
- Material Fabrication: Molded
- Pro'sKit Solder PasteDeskripsi:Composed of metal powder activated flux and blending agents.atribut:
- Tank Size (mm): Ø66x17
- Individual Packing: Polybag
- Continental HTD (Curvilinear) Timing Belt PulleyDeskripsi:Hawk Pd series bushed-bore timing belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are used in high capacity applications and can be paired with curved- or rounded-tooth timing belts with a compatible width and pitch.atribut:
- UNSPSC: 31171901
- Bore Type: Quick Detachable Bushing
- Face Width (inch): 1.5
- Flange type: With Flanges
- For Belt Series: HTD
- For Belt Trade Size: HTD
- For Belt Width (mm): 30
- For Bushing Size: JA
- For Bushing Type: Quick Detachable
- For use with: HTD Belts
- Manufacturer Part Number: P24-8M-30-JA
- Material: Cast Iron
- Material Fabrication: Cast
- Number of Flanges: 2
- Number of Teeth: 24
- Outside Diameter (inch): 2.35
- Overall Width (inch): 1-1/2
- Pitch (mm): 8
- Pitch Diameter (inch): 2.41
- Weight (lbs): 0.8
- INDOMAKERS Timing Pulley 20 Teethatribut:
- No. of Teeth: 20
- Mitsuboshi Belting Timing PulleyDeskripsi:*Please note that the manufacturer cannot handle hole machining, keyway machining, etc.atribut:
- Material: High strength aluminum alloy
- Type: Timing pulley
- Dimension W (mm): 11
- Nominal Width (mm): 10
- Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 25mm (Made Of Iron, Electroless Nickel Plating) with Number of Teeth 50atribut:
- Number of Teeth: 50
- Processing: Two tapping processes (on the key, 120 degree position)
- Shape: With flange
- Surface Treatment: Electroless nickel plating
- Type: Timing pulley
- POWER DRIVE H Series Timing Belt PulleyDeskripsi:H series bushed-bore timing belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. H series timing belt pulleys have trapezoidal tooth-shaped grooves that deliver low to moderate amounts of torque. These pulleys must be matched with an H series timing belt of the same top width and pitch.atribut:
- UNSPSC: 31171804
- For Belt Series: H
- For Belt Trade Size: H
- For Belt Width (inch): 1
- For Bushing Type: Split Taper
- For Maximum Horsepower (HP): 20
- Material: Steel
- Pulley Construction: Plain
- Martin Timing Pulley 66-T10 Typeatribut:
- Bore: Pilot Bore
- Pitch Diameter (mm): 5
- Pulley Type: T10
- Pulley Width (mm): 66
- Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)Deskripsi:Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.atribut:
- Belt Width (mm): 10
- Kanemitsu Ns Standard V Pulley B-2atribut:
- Type: V pulley
- Dimension W (mm): 44
- Groove Shape: B
- INDOMAKERS Timing Pulley 48 Teethatribut:
- Compatible for: Belt GT2 6mm
- No. of Teeth: 48
- Color: Silver
- Material: Aluminium
- CONGRESS Stepped V-Belt PulleyDeskripsi:Fixed-bore die-cast stepped v-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.atribut:
- UNSPSC: 31171804
- Bore Diameter (inch): 5/8
- Finish: Zinc Plated
- For Belt Section: 4L; A
- For V-Belt Type: Classical
- Includes: Set Screws
- Keyway: Yes
- Material: Zinc
- Material Fabrication: Cast
- Material Grade: Zamak 3
- Resistance Properties: Corrosion Resistant; Spark Free
- DAYTON HTD (Curvilinear) Timing BeltDeskripsi:HTD series timing belts are single-sided and work with matching series timing belt pulleys.atribut:
- UNSPSC: 26111801
- Standards: ARPM
- Application: All General Industry
- Country of Origin: Japan (subject to change)
- Resistance Properties: Heat Resistant; Oil Resistant
- Belt Material: Neoprene
- Belt Series: HT
- Belt Trade Size: HTD
- Length Type: Closed Loop
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Reinforcing Cord Material: Fiberglass
- Tooth Location: One Side
- Tooth Shape: Curvilinear
- Martin Timing Pulley 40-T10 Typeatribut:
- Bore: Pilot Bore
- Pitch Diameter (mm): 5
- Pulley Type: T10
- Pulley Width (mm): 40
Daftar Harga pulley timing belt Terbaru October 2026
| POWER DRIVE Pulley XL Series Timing Belt | Rp309.900 |
| Mitsuboshi Timing Pulley T5 Type | Rp259.900 |
| RS PRO Timing Belt Pulley | Rp359.900 |
| FENNER DRIVES Pulley Idler | Rp449.900 |
| Pro'sKit Solder Paste | Rp42.900 |
| Continental HTD (Curvilinear) Timing Belt Pulley | Rp3.399.900 |
| Mitsuboshi Timing Pulley H Type | Rp659.900 |
| INDOMAKERS Timing Pulley 20 Teeth | Rp16.900 |
| Mitsuboshi Belting Timing Pulley | Rp359.900 |
| Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 25mm (Made Of Iron, Electroless Nickel Plating) with Number of Teeth 50 | Rp5.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































%20Timing%20Belt%20Pulley/47P109551151-1.jpg)



%20S8M%20Width%2025mm%20(Made%20Of%20Iron%2C%20Electroless%20Nickel%20Plating)%20with%20Number%20of%20Teeth%2050/P101575285-2.jpg)



/87P102360295-6.jpg)



%20Timing%20Belt/buP110181426-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)